Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 840H150, Trapezoidal

  • Mfr # 840H150

  • Zoro # G216065524


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Industry Number
840H150
Material
Neoprene
Pitch Length
84 in
Top Width
1 1/2 in
Number of Teeth
168
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
840H150
Zoro #
G216065524
UPC #
072053566703
Country of Origin
United States

Dimensions

Pitch Length
84 in
Top Width
1 1/2 in
Belt Trade Size
H

Details

Item
Timing Belt
Industry Number
840H150
Material
Neoprene
Number of Teeth
168
Tooth Location
One Side
Pitch
0.5 in
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Color
Black
Reinforcing Cord Material
Fiberglass
Application
General Industrial

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 840H150, Number of Teeth 168, Pitch 0.5 in, Pitch Length 84 in, Tooth Location One Side, Top Width 1 1/2 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.