Timing Belt, 840H200, Trapezoidal
Mfr # 840H200
Zoro # G316065615
product price: $215.99
/ea
Free Shipping & Returns
Key Features
Industry Number
840H200
Pitch Length
84 in
Top Width
2 in
Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
840H200
Zoro #
G316065615
UPC #
072053567144
Country of Origin
United States
Dimensions
Pitch Length
84 in
Top Width
2 in
Belt Trade Size
H
Details
Industry Number
840H200
Item
Timing Belt
Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
168
Tooth Shape
Trapezoidal
Application
General Industrial
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Color
Black
Tooth Location
One Side
Pitch
0.5 in
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 840H200, Number of Teeth 168, Pitch 0.5 in, Pitch Length 84 in, Tooth Location One Side, Top Width 2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.