Zoro Homepage

Timing Belt, 840H300, Trapezoidal

  • Mfr # 840H300

  • Zoro # G416211707


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Number of Teeth
168
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Pitch
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
840H300
Zoro #
G416211707
UPC #
072053567601
Country of Origin
United States

Dimensions

Top Width
3 in
Belt Trade Size
H
Pitch Length
84 in

Details

Color
Black
Number of Teeth
168
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Pitch
0.5 in
Belt Material
Neoprene
Application
General Industrial
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Item
Timing Belt
Industry Number
840H300
Belt Series
PowerGrip(R) Timing Belts
Tooth Shape
Trapezoidal

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 840H300, Number of Teeth 168, Pitch 0.5 in, Pitch Length 84 in, Tooth Location One Side, Top Width 3 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.