Timing Belt, 840XH200, Trapezoidal
Mfr # 840XH200
Zoro # G116065242
product price: $380.99
/ea
Free Shipping & Returns
Key Features
Material
Neoprene
Top Width
2 in
Industry Number
840XH200
Pitch Length
84 in
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
840XH200
Zoro #
G116065242
UPC #
072053174779
Country of Origin
United States
Dimensions
Top Width
2 in
Pitch Length
84 in
Belt Trade Size
XH
Details
Material
Neoprene
Industry Number
840XH200
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Application
General Industrial
Color
Black
Tooth Shape
Trapezoidal
Pitch
0.875 in
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Tooth Location
One Side
Number of Teeth
96
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 840XH200, Number of Teeth 96, Pitch 0.875 in, Pitch Length 84 in, Tooth Location One Side, Top Width 2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XH, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.