Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 840XH300, Trapezoidal

  • Mfr # 840XH300

  • Zoro # G216211723


product price: $460.99
/ea
Free Shipping & Returns

Key Features

Tooth Shape
Trapezoidal
Application
General Industrial
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) Timing Belts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
840XH300
Zoro #
G216211723
UPC #
072053174854
Country of Origin
United States

Dimensions

Belt Trade Size
XH
Pitch Length
84 in
Top Width
3 in

Details

Tooth Shape
Trapezoidal
Application
General Industrial
Item
Timing Belt
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
Color
Black
Number of Teeth
96
Pitch
0.875 in
Industry Number
840XH300
Tooth Location
One Side
Belt Material
Neoprene

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 840XH300, Number of Teeth 96, Pitch 0.875 in, Pitch Length 84 in, Tooth Location One Side, Top Width 3 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XH, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.