Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 840XH400, Trapezoidal

  • Mfr # 840XH400

  • Zoro # G416211790


product price: $743.99
/ea
Free Shipping & Returns

Key Features

Tooth Shape
Trapezoidal
Pitch Length
84 in
Color
Black
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
840XH400
Zoro #
G416211790
UPC #
072053347180
Country of Origin
United States

Dimensions

Pitch Length
84 in
Top Width
4 in
Belt Trade Size
XH

Details

Tooth Shape
Trapezoidal
Color
Black
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Item
Timing Belt
Tooth Location
One Side
Belt Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Industry Number
840XH400
Pitch
0.875 in
Number of Teeth
96
Application
General Industrial
Maximum Operating Temperature
212 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 840XH400, Number of Teeth 96, Pitch 0.875 in, Pitch Length 84 in, Tooth Location One Side, Top Width 4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XH, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.