Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 843-3M-06, Curvilinear

  • Mfr # 843-3M-06

  • Zoro # G716064539


product price: $14.19
/ea

Key Features

Top Width
6 mm
Industry Number
843-3M-06
Pitch Length
843 mm
Material
Neoprene
Pitch
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
843-3M-06
Zoro #
G716064539
UPC #
072053609622
Country of Origin
United States

Dimensions

Top Width
6 mm
Pitch Length
843 mm
Belt Trade Size
HTD

Details

Industry Number
843-3M-06
Item
Timing Belt
Material
Neoprene
Pitch
3 mm
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Color
Black
Belt Material
Neoprene
Tooth Shape
Curvilinear
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Tooth Location
One Side
Number of Teeth
281

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 843-3M-06, Number of Teeth 281, Pitch 3 mm, Pitch Length 843 mm, Tooth Location One Side, Top Width 6 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.