Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 848-2MGT-09

  • Mfr # 848-2MGT-09

  • Zoro # G116064887


product price: $18.59
/ea

Key Features

Top Width
9 mm
Industry Number
848-2MGT-09
Material
Neoprene
Pitch Length
848 mm
Belt Series
PowerGrip(R) GT(R)3 Belts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
848-2MGT-09
Zoro #
G116064887
UPC #
770075595113
Country of Origin
United States

Dimensions

Top Width
9 mm
Pitch Length
848 mm
Belt Trade Size
GT

Details

Industry Number
848-2MGT-09
Material
Neoprene
Item
Timing Belt
Belt Series
PowerGrip(R) GT(R)3 Belts
Maximum Operating Temperature
212 Degrees F
Application
Appliances, Business Machines, Servomotor Drives
Tooth Location
One Side
Tooth Shape
Modified Curvilinear
Number of Teeth
424
Pitch
2 mm
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Color
Black

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 848-2MGT-09, Number of Teeth 424, Pitch 2 mm, Pitch Length 848 mm, Tooth Location One Side, Top Width 9 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.