Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 84MXL025, Trapezoidal

  • Mfr # 84MXL025

  • Zoro # G216063797


product price: $5.69
/ea

Key Features

Pitch Length
8.4 in
Top Width
1/4 in
Industry Number
84MXL025
Material
Neoprene
Pitch
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84MXL025
Zoro #
G216063797
UPC #
072053893977
Country of Origin
United States

Dimensions

Pitch Length
8.4 in
Top Width
1/4 in
Belt Trade Size
MXL

Details

Industry Number
84MXL025
Item
Timing Belt
Material
Neoprene
Pitch
0.08 in
Tooth Location
One Side
Belt Series
PowerGrip(R) Timing Belts
Belt Material
Neoprene
Number of Teeth
105
Color
Black
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Application
General Industrial
Maximum Operating Temperature
212 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 84MXL025, Number of Teeth 105, Pitch 0.08 in, Pitch Length 8.4 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.