Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 84XL037, Trapezoidal

  • Mfr # 84XL037

  • Zoro # G116212011


product price: $7.69
/ea

Key Features

Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Top Width
3/8 in
Belt Material
Neoprene
Number of Teeth
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84XL037
Zoro #
G116212011
UPC #
072053939453
Country of Origin
United States

Dimensions

Top Width
3/8 in
Belt Trade Size
XL
Pitch Length
8.4 in

Details

Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Number of Teeth
42
Minimum Operating Temperature
-22 Degrees F
Industry Number
84XL037
Maximum Operating Temperature
212 Degrees F
Pitch
0.2 in
Tooth Location
One Side
Application
General Industrial
Item
Timing Belt
Color
Black
Belt Series
PowerGrip(R) Timing Belts

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 84XL037, Number of Teeth 42, Pitch 0.2 in, Pitch Length 8.4 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.