Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 850H075, Trapezoidal

  • Mfr # 850H075

  • Zoro # G816211628


product price: $76.49
/ea
Free Shipping & Returns

Key Features

Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
170
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850H075
Zoro #
G816211628
UPC #
072053565607
Country of Origin
United States

Dimensions

Belt Trade Size
H
Top Width
3/4 in
Pitch Length
85 in

Details

Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
170
Tooth Shape
Trapezoidal
Color
Black
Item
Timing Belt
Application
General Industrial
Belt Series
PowerGrip(R) Timing Belts
Industry Number
850H075
Pitch
0.5 in
Belt Material
Neoprene

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 850H075, Number of Teeth 170, Pitch 0.5 in, Pitch Length 85 in, Tooth Location One Side, Top Width 3/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.