Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 850H300, Trapezoidal

  • Mfr # 850H300

  • Zoro # G716211728


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
H
Industry Number
850H300
Color
Black
Minimum Operating Temperature
-22 Degrees F
Top Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850H300
Zoro #
G716211728
UPC #
072053567403
Country of Origin
United States

Dimensions

Belt Trade Size
H
Top Width
3 in
Pitch Length
85 in

Details

Industry Number
850H300
Color
Black
Minimum Operating Temperature
-22 Degrees F
Item
Timing Belt
Pitch
0.5 in
Belt Material
Neoprene
Tooth Shape
Trapezoidal
Application
General Industrial
Tooth Location
One Side
Number of Teeth
170
Belt Series
PowerGrip(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 850H300, Number of Teeth 170, Pitch 0.5 in, Pitch Length 85 in, Tooth Location One Side, Top Width 3 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.