Zoro Homepage

Timing Belt, 850XL025, Trapezoidal

  • Mfr # 850XL025

  • Zoro # G016064987


product price: $31.49
/ea

Key Features

Material
Neoprene
Top Width
1/4 in
Pitch Length
85 in
Industry Number
850XL025
Pitch
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850XL025
Zoro #
G016064987
UPC #
072053939460
Country of Origin
United States

Dimensions

Top Width
1/4 in
Pitch Length
85 in
Belt Trade Size
XL

Details

Material
Neoprene
Industry Number
850XL025
Item
Timing Belt
Pitch
0.2 in
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Number of Teeth
425
Tooth Shape
Trapezoidal
Application
General Industrial
Belt Series
PowerGrip(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Color
Black

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 850XL025, Number of Teeth 425, Pitch 0.2 in, Pitch Length 85 in, Tooth Location One Side, Top Width 1/4 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.