Zoro Homepage

Timing Belt, 85MXL019, Trapezoidal

  • Mfr # 85MXL019

  • Zoro # G116064221


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Material
Neoprene
Pitch Length
8.56 in
Top Width
3/16 in
Industry Number
85MXL019
Pitch
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85MXL019
Zoro #
G116064221
UPC #
072053893991
Country of Origin
United States

Dimensions

Pitch Length
8.56 in
Top Width
3/16 in
Belt Trade Size
MXL

Details

Material
Neoprene
Item
Timing Belt
Industry Number
85MXL019
Pitch
0.08 in
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Application
General Industrial
Belt Material
Neoprene
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Tooth Shape
Trapezoidal
Number of Teeth
107

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 85MXL019, Number of Teeth 107, Pitch 0.08 in, Pitch Length 8.5 in, Tooth Location One Side, Top Width 3/16 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.