Timing Belt, 85MXL025, Trapezoidal
Mfr # 85MXL025
Zoro # G116211922
product price: $5.69
/eaSold in multiples of 2 for $11.38
Key Features
Minimum Operating Temperature
-22 Degrees F
Color
Black
Belt Series
PowerGrip(R) Timing Belts
Top Width
1/4 in
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85MXL025
Zoro #
G116211922
UPC #
072053894004
Country of Origin
United States
Dimensions
Top Width
1/4 in
Pitch Length
8.56 in
Belt Trade Size
MXL
Details
Minimum Operating Temperature
-22 Degrees F
Color
Black
Belt Series
PowerGrip(R) Timing Belts
Tooth Location
One Side
Pitch
0.08 in
Item
Timing Belt
Number of Teeth
107
Application
General Industrial
Industry Number
85MXL025
Tooth Shape
Trapezoidal
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 85MXL025, Number of Teeth 107, Pitch 0.08 in, Pitch Length 8.5 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.