Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 86MXL012, Trapezoidal

  • Mfr # 86MXL012

  • Zoro # G816064453


product price: $4.19
/ea
Sold in multiples of 2 for $8.38

Key Features

Top Width
1/8 in
Material
Neoprene
Pitch Length
8.64 in
Industry Number
86MXL012
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86MXL012
Zoro #
G816064453
UPC #
072053894011
Country of Origin
United States

Dimensions

Top Width
1/8 in
Pitch Length
8.64 in
Belt Trade Size
MXL

Details

Material
Neoprene
Industry Number
86MXL012
Item
Timing Belt
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
108
Tooth Location
One Side
Color
Black
Application
General Industrial
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Pitch
0.08 in
Tooth Shape
Trapezoidal
Belt Material
Neoprene

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 86MXL012, Number of Teeth 108, Pitch 0.08 in, Pitch Length 8.6 in, Tooth Location One Side, Top Width 1/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.