Zoro Homepage

Timing Belt, 86MXL019, Trapezoidal

  • Mfr # 86MXL019

  • Zoro # G016064284


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Pitch Length
8.64 in
Material
Neoprene
Industry Number
86MXL019
Top Width
3/16 in
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86MXL019
Zoro #
G016064284
UPC #
072053894028
Country of Origin
United States

Dimensions

Pitch Length
8.64 in
Top Width
3/16 in
Belt Trade Size
MXL

Details

Material
Neoprene
Industry Number
86MXL019
Item
Timing Belt
Maximum Operating Temperature
212 Degrees F
Number of Teeth
108
Pitch
0.08 in
Tooth Location
One Side
Application
General Industrial
Belt Series
PowerGrip(R) Timing Belts
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Color
Black

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 86MXL019, Number of Teeth 108, Pitch 0.08 in, Pitch Length 8.6 in, Tooth Location One Side, Top Width 3/16 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.