Timing Belt, 86XL037, Trapezoidal
Mfr # 86XL037
Zoro # G816063418
product price: $7.69
/eaKey Features
Pitch Length
8.6 in
Industry Number
86XL037
Top Width
3/8 in
Material
Neoprene
Application
General Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86XL037
Zoro #
G816063418
UPC #
072053939491
Country of Origin
United States
Dimensions
Pitch Length
8.6 in
Top Width
3/8 in
Belt Trade Size
XL
Details
Item
Timing Belt
Industry Number
86XL037
Material
Neoprene
Application
General Industrial
Maximum Operating Temperature
212 Degrees F
Color
Black
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Pitch
0.2 in
Tooth Shape
Trapezoidal
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
43
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 86XL037, Number of Teeth 43, Pitch 0.2 in, Pitch Length 8.6 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.