Timing Belt, 873-3M-15, Curvilinear
Mfr # 873-3M-15
Zoro # G516062957
product price: $33.19
/eaKey Features
Material
Neoprene
Pitch Length
873 mm
Industry Number
873-3M-15
Top Width
15 mm
Belt Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
873-3M-15
Zoro #
G516062957
UPC #
072053894066
Country of Origin
United States
Dimensions
Pitch Length
873 mm
Top Width
15 mm
Belt Trade Size
HTD
Details
Material
Neoprene
Industry Number
873-3M-15
Item
Timing Belt
Belt Material
Neoprene
Tooth Shape
Curvilinear
Reinforcing Cord Material
Fiberglass
Pitch
3 mm
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Tooth Location
One Side
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Number of Teeth
291
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Color
Black
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 873-3M-15, Number of Teeth 291, Pitch 3 mm, Pitch Length 873 mm, Tooth Location One Side, Top Width 15 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.