Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 88XL037, Trapezoidal

  • Mfr # 88XL037

  • Zoro # G716063457


product price: $7.59
/ea

Key Features

Pitch Length
8.8 in
Top Width
3/8 in
Industry Number
88XL037
Material
Neoprene
Pitch
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88XL037
Zoro #
G716063457
UPC #
072053939545
Country of Origin
United States

Dimensions

Pitch Length
8.8 in
Top Width
3/8 in
Belt Trade Size
XL

Details

Item
Timing Belt
Industry Number
88XL037
Material
Neoprene
Pitch
0.2 in
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Application
General Industrial
Number of Teeth
44
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 88XL037, Number of Teeth 44, Pitch 0.2 in, Pitch Length 8.8 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.