Zoro Homepage

Timing Belt, 890-5M-15, Curvilinear

  • Mfr # 890-5M-15

  • Zoro # G916063783


product price: $35.69
/ea

Key Features

Pitch Length
890 mm
Top Width
15 mm
Industry Number
890-5M-15
Material
Neoprene
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
890-5M-15
Zoro #
G916063783
UPC #
072053611038
Country of Origin
United States

Dimensions

Pitch Length
890 mm
Top Width
15 mm
Belt Trade Size
HTD

Details

Item
Timing Belt
Industry Number
890-5M-15
Material
Neoprene
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Color
Black
Number of Teeth
178
Pitch
5 mm
Tooth Shape
Curvilinear
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) HTD(R) Timing Belts

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 890-5M-15, Number of Teeth 178, Pitch 5 mm, Pitch Length 890 mm, Tooth Location One Side, Top Width 15 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.