Zoro Homepage

Timing Belt, 8MGT-1000-21, Curvilinear

  • Mfr # 8MGT-1000-21

  • Zoro # G116090169


product price: $98.89
/ea
Free Shipping & Returns

Key Features

Color
Blue
Belt Coating
Nylon
Tooth Shape
Curvilinear
Resistance Properties
Chemical Resistant, Oil Resistant
Pitch
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8MGT-1000-21
Zoro #
G116090169
UPC #
072053450705
Country of Origin
United States

Dimensions

Pitch Length
1,000 mm
Top Width
21 mm
Belt Trade Size
Urethane Carbon

Details

Item
Timing Belt
Color
Blue
Belt Coating
Nylon
Tooth Shape
Curvilinear
Resistance Properties
Chemical Resistant, Oil Resistant
Pitch
8 mm
Industry Number
8MGT-1000-21
Minimum Operating Temperature
-65 Degrees F
Maximum Operating Temperature
185 Degrees F
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Tooth Location
One Side
Belt Material
Polyurethane
Number of Teeth
125
Reinforcing Cord Material
Carbon Fiber

Description

Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 8MGT-1000-21, Number of Teeth 125, Pitch 8 mm, Pitch Length 1,000 mm, Tooth Location One Side, Top Width 21 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.