Timing Belt, 8MGT-1200-21, Curvilinear
Mfr # 8MGT-1200-21
Zoro # G116090190
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Belt Material
Polyurethane
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Minimum Operating Temperature
-65 Degrees F
Resistance Properties
Chemical Resistant, Oil Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8MGT-1200-21
Zoro #
G116090190
UPC #
072053450729
Country of Origin
United States
Dimensions
Top Width
21 mm
Pitch Length
1,200 mm
Belt Trade Size
Urethane Carbon
Details
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Belt Material
Polyurethane
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Item
Timing Belt
Minimum Operating Temperature
-65 Degrees F
Resistance Properties
Chemical Resistant, Oil Resistant
Belt Coating
Nylon
Industry Number
8MGT-1200-21
Reinforcing Cord Material
Carbon Fiber
Maximum Operating Temperature
185 Degrees F
Color
Blue
Tooth Location
One Side
Tooth Shape
Curvilinear
Pitch
8 mm
Number of Teeth
150
Description
Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 8MGT-1200-21, Number of Teeth 150, Pitch 8 mm, Pitch Length 1,200 mm, Tooth Location One Side, Top Width 21 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.