Timing Belt, 8MGT-1200-62, Curvilinear
Mfr # 8MGT-1200-62
Zoro # G116090954
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Polyurethane
Minimum Operating Temperature
-65 Degrees F
Maximum Operating Temperature
185 Degrees F
Pitch
8 mm
Belt Coating
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8MGT-1200-62
Zoro #
G116090954
UPC #
072053451177
Country of Origin
United States
Dimensions
Belt Trade Size
Urethane Carbon
Pitch Length
1,200 mm
Top Width
62 mm
Details
Belt Material
Polyurethane
Minimum Operating Temperature
-65 Degrees F
Maximum Operating Temperature
185 Degrees F
Pitch
8 mm
Belt Coating
Nylon
Item
Timing Belt
Reinforcing Cord Material
Carbon Fiber
Tooth Location
One Side
Industry Number
8MGT-1200-62
Number of Teeth
150
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Resistance Properties
Chemical Resistant, Oil Resistant
Tooth Shape
Curvilinear
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Color
Blue
Description
Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 8MGT-1200-62, Number of Teeth 150, Pitch 8 mm, Pitch Length 1,200 mm, Tooth Location One Side, Top Width 62 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.