Timing Belt, 8MGT-1224-36, Curvilinear
Mfr # 8MGT-1224-36
Zoro # G516090936
product price: $193.99
/ea
Free Shipping & Returns
Key Features
Pitch Length
1,224 mm
Minimum Operating Temperature
-65 Degrees F
Reinforcing Cord Material
Carbon Fiber
Resistance Properties
Chemical Resistant, Oil Resistant
Belt Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8MGT-1224-36
Zoro #
G516090936
UPC #
072053496277
Country of Origin
United States
Dimensions
Pitch Length
1,224 mm
Top Width
36 mm
Belt Trade Size
Urethane Carbon
Details
Minimum Operating Temperature
-65 Degrees F
Reinforcing Cord Material
Carbon Fiber
Resistance Properties
Chemical Resistant, Oil Resistant
Belt Material
Polyurethane
Tooth Shape
Curvilinear
Item
Timing Belt
Tooth Location
One Side
Belt Coating
Nylon
Number of Teeth
153
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Industry Number
8MGT-1224-36
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Maximum Operating Temperature
185 Degrees F
Pitch
8 mm
Color
Blue
Description
Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 8MGT-1224-36, Number of Teeth 153, Pitch 8 mm, Pitch Length 1,224 mm, Tooth Location One Side, Top Width 36 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.