Zoro Homepage

Timing Belt, 8MGT-1280-12, Curvilinear

  • Mfr # 8MGT-1280-12

  • Zoro # G416090463


product price: $63.29
/ea

Key Features

Number of Teeth
160
Belt Material
Polyurethane
Minimum Operating Temperature
-65 Degrees F
Pitch
8 mm
Industry Number
8MGT-1280-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8MGT-1280-12
Zoro #
G416090463
UPC #
072053450576
Country of Origin
United States

Dimensions

Belt Trade Size
Urethane Carbon
Top Width
12 mm
Pitch Length
1,280 mm

Details

Number of Teeth
160
Item
Timing Belt
Belt Material
Polyurethane
Minimum Operating Temperature
-65 Degrees F
Pitch
8 mm
Industry Number
8MGT-1280-12
Color
Blue
Maximum Operating Temperature
185 Degrees F
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Tooth Shape
Curvilinear
Tooth Location
One Side
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Resistance Properties
Chemical Resistant, Oil Resistant
Reinforcing Cord Material
Carbon Fiber
Belt Coating
Nylon

Description

Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 8MGT-1280-12, Number of Teeth 160, Pitch 8 mm, Pitch Length 1,280 mm, Tooth Location One Side, Top Width 12 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.