Timing Belt, 8MGT-1280-36, Curvilinear
Mfr # 8MGT-1280-36
Zoro # G816090872
product price: $212.99
/ea
Free Shipping & Returns
Key Features
Top Width
36 mm
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Color
Blue
Number of Teeth
160
Tooth Shape
Curvilinear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8MGT-1280-36
Zoro #
G816090872
UPC #
072053450989
Country of Origin
United States
Dimensions
Top Width
36 mm
Belt Trade Size
Urethane Carbon
Pitch Length
1,280 mm
Details
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Color
Blue
Number of Teeth
160
Tooth Shape
Curvilinear
Belt Material
Polyurethane
Reinforcing Cord Material
Carbon Fiber
Pitch
8 mm
Maximum Operating Temperature
185 Degrees F
Resistance Properties
Chemical Resistant, Oil Resistant
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Belt Coating
Nylon
Tooth Location
One Side
Item
Timing Belt
Industry Number
8MGT-1280-36
Minimum Operating Temperature
-65 Degrees F
Description
Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 8MGT-1280-36, Number of Teeth 160, Pitch 8 mm, Pitch Length 1,280 mm, Tooth Location One Side, Top Width 36 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.