Timing Belt, 8MGT-1440-62, Curvilinear
Mfr # 8MGT-1440-62
Zoro # G416090906
product price: $432.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Temperature
185 Degrees F
Pitch
8 mm
Minimum Operating Temperature
-65 Degrees F
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Resistance Properties
Chemical Resistant, Oil Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8MGT-1440-62
Zoro #
G416090906
UPC #
072053451191
Country of Origin
United States
Dimensions
Belt Trade Size
Urethane Carbon
Top Width
62 mm
Pitch Length
1,440 mm
Details
Maximum Operating Temperature
185 Degrees F
Pitch
8 mm
Minimum Operating Temperature
-65 Degrees F
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Resistance Properties
Chemical Resistant, Oil Resistant
Number of Teeth
180
Tooth Shape
Curvilinear
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Industry Number
8MGT-1440-62
Reinforcing Cord Material
Carbon Fiber
Tooth Location
One Side
Color
Blue
Item
Timing Belt
Belt Material
Polyurethane
Belt Coating
Nylon
Description
Timing Belt, Belt Material Polyurethane, Belt Series Poly Chain(R) GT(R) Carbon Belts, Industry Number 8MGT-1440-62, Number of Teeth 180, Pitch 8 mm, Pitch Length 1,440 mm, Tooth Location One Side, Top Width 62 mm, Application Heavy Duty Power Transmission, Roller Chain Replacement, Belt Coating Nylon, Belt Trade Size Urethane Carbon, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.