Zoro Homepage

Timing Belt, 8MGT-2000-12, Curvilinear

  • Mfr # 8MGT-2000-12

  • Zoro # G716090477


product price: $89.29
/ea
Free Shipping & Returns

Key Features

Pitch
8 mm
Belt Material
Polyurethane
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Color
Blue
Resistance Properties
Chemical Resistant, Oil Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8MGT-2000-12
Zoro #
G716090477
UPC #
072053450613
Country of Origin
United States

Dimensions

Top Width
12 mm
Pitch Length
2,000 mm
Belt Trade Size
Urethane Carbon

Details

Pitch
8 mm
Belt Material
Polyurethane
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Color
Blue
Resistance Properties
Chemical Resistant, Oil Resistant
Reinforcing Cord Material
Carbon Fiber
Industry Number
8MGT-2000-12
Minimum Operating Temperature
-65 Degrees F
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Number of Teeth
250
Item
Timing Belt
Tooth Shape
Curvilinear
Tooth Location
One Side
Maximum Operating Temperature
185 Degrees F
Belt Coating
Nylon

Description

Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 8MGT-2000-12, Number of Teeth 250, Pitch 8 mm, Pitch Length 2,000 mm, Tooth Location One Side, Top Width 12 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.