Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 8MGT-2000-36, Curvilinear

  • Mfr # 8MGT-2000-36

  • Zoro # G516090929


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
185 Degrees F
Pitch Length
2,000 mm
Belt Trade Size
Urethane Carbon
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Top Width
36 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8MGT-2000-36
Zoro #
G516090929
UPC #
072053451023
Country of Origin
United States

Dimensions

Pitch Length
2,000 mm
Belt Trade Size
Urethane Carbon
Top Width
36 mm

Details

Maximum Operating Temperature
185 Degrees F
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Belt Material
Polyurethane
Item
Timing Belt
Tooth Location
One Side
Industry Number
8MGT-2000-36
Tooth Shape
Curvilinear
Color
Blue
Number of Teeth
250
Reinforcing Cord Material
Carbon Fiber
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Resistance Properties
Chemical Resistant, Oil Resistant
Belt Coating
Nylon
Pitch
8 mm
Minimum Operating Temperature
-65 Degrees F

Description

Timing Belt, Belt Material Polyurethane, Belt Series Poly Chain(R) GT(R) Carbon Belts, Industry Number 8MGT-2000-36, Number of Teeth 250, Pitch 8 mm, Pitch Length 2,000 mm, Tooth Location One Side, Top Width 36 mm, Application Heavy Duty Power Transmission, Roller Chain Replacement, Belt Coating Nylon, Belt Trade Size Urethane Carbon, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.