Timing Belt, 8MGT-2200-21, Curvilinear

  • Mfr # 8MGT-2200-21

  • Zoro # G016090221


product price:  $170.99
/ea
Free Shipping & Returns

Key Features

Belt Material
Polyurethane
Color
Blue
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Minimum Operating Temperature
-65 Degrees F
Pitch
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8MGT-2200-21
Zoro #
G016090221
UPC #
072053883961
Country of Origin
United States

Dimensions

Belt Trade Size
Urethane Carbon
Top Width
21 mm
Pitch Length
2,200 mm

Details

Belt Material
Polyurethane
Color
Blue
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Minimum Operating Temperature
-65 Degrees F
Pitch
8 mm
Belt Coating
Nylon
Industry Number
8MGT-2200-21
Tooth Shape
Curvilinear
Resistance Properties
Chemical Resistant, Oil Resistant
Number of Teeth
275
Item
Timing Belt
Maximum Operating Temperature
185 Degrees F
Tooth Location
One Side
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Reinforcing Cord Material
Carbon Fiber

Description

Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 8MGT-2200-21, Number of Teeth 275, Pitch 8 mm, Pitch Length 2,200 mm, Tooth Location One Side, Top Width 21 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.