Timing Belt, 8MGT-2200-36, Curvilinear

  • Mfr # 8MGT-2200-36

  • Zoro # G716090958


product price:  $324.99
/ea
Free Shipping & Returns

Key Features

Industry Number
8MGT-2200-36
Tooth Shape
Curvilinear
Number of Teeth
275
Maximum Operating Temperature
185 Degrees F
Pitch Length
2,200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8MGT-2200-36
Zoro #
G716090958
UPC #
072053884029
Country of Origin
United States

Dimensions

Pitch Length
2,200 mm
Top Width
36 mm
Belt Trade Size
Urethane Carbon

Details

Industry Number
8MGT-2200-36
Tooth Shape
Curvilinear
Number of Teeth
275
Maximum Operating Temperature
185 Degrees F
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Item
Timing Belt
Minimum Operating Temperature
-65 Degrees F
Belt Coating
Nylon
Pitch
8 mm
Color
Blue
Belt Material
Polyurethane
Reinforcing Cord Material
Carbon Fiber
Resistance Properties
Chemical Resistant, Oil Resistant
Tooth Location
One Side
Belt Series
Poly Chain(R) GT(R) Carbon Belts

Description

Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 8MGT-2200-36, Number of Teeth 275, Pitch 8 mm, Pitch Length 2,200 mm, Tooth Location One Side, Top Width 36 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.