Timing Belt, 8MGT-2200-62, Curvilinear

  • Mfr # 8MGT-2200-62

  • Zoro # G616090911


product price:  $499.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
275
Pitch
8 mm
Belt Material
Polyurethane
Belt Coating
Nylon
Application
Heavy Duty Power Transmission, Roller Chain Replacement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8MGT-2200-62
Zoro #
G616090911
UPC #
072053884081
Country of Origin
United States

Dimensions

Belt Trade Size
Urethane Carbon
Top Width
62 mm
Pitch Length
2,200 mm

Details

Number of Teeth
275
Pitch
8 mm
Belt Material
Polyurethane
Belt Coating
Nylon
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Resistance Properties
Chemical Resistant, Oil Resistant
Tooth Shape
Curvilinear
Minimum Operating Temperature
-65 Degrees F
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Color
Blue
Industry Number
8MGT-2200-62
Maximum Operating Temperature
185 Degrees F
Item
Timing Belt
Tooth Location
One Side
Reinforcing Cord Material
Carbon Fiber

Description

Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 8MGT-2200-62, Number of Teeth 275, Pitch 8 mm, Pitch Length 2,200 mm, Tooth Location One Side, Top Width 62 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.