Timing Belt, 8MGT-2240-36, Curvilinear
Mfr # 8MGT-2240-36
Zoro # G216090892
product price: $256.99
/ea
Free Shipping & Returns
Key Features
Top Width
36 mm
Color
Blue
Pitch
8 mm
Number of Teeth
280
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8MGT-2240-36
Zoro #
G216090892
UPC #
072053451030
Country of Origin
United States
Dimensions
Top Width
36 mm
Belt Trade Size
Urethane Carbon
Pitch Length
2,240 mm
Details
Color
Blue
Pitch
8 mm
Number of Teeth
280
Item
Timing Belt
Tooth Location
One Side
Minimum Operating Temperature
-65 Degrees F
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Belt Material
Polyurethane
Tooth Shape
Curvilinear
Industry Number
8MGT-2240-36
Belt Coating
Nylon
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Resistance Properties
Chemical Resistant, Oil Resistant
Reinforcing Cord Material
Carbon Fiber
Maximum Operating Temperature
185 Degrees F
Description
Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 8MGT-2240-36, Number of Teeth 280, Pitch 8 mm, Pitch Length 2,240 mm, Tooth Location One Side, Top Width 36 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.