Timing Belt, 8MGT-2240-62, Curvilinear
Mfr # 8MGT-2240-62
Zoro # G116090930
product price: $498.99
/ea
Free Shipping & Returns
Key Features
Resistance Properties
Chemical Resistant, Oil Resistant
Reinforcing Cord Material
Carbon Fiber
Number of Teeth
280
Tooth Shape
Curvilinear
Belt Trade Size
Urethane Carbon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8MGT-2240-62
Zoro #
G116090930
UPC #
072053451238
Country of Origin
United States
Dimensions
Belt Trade Size
Urethane Carbon
Pitch Length
2,240 mm
Top Width
62 mm
Details
Resistance Properties
Chemical Resistant, Oil Resistant
Reinforcing Cord Material
Carbon Fiber
Number of Teeth
280
Tooth Shape
Curvilinear
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Minimum Operating Temperature
-65 Degrees F
Industry Number
8MGT-2240-62
Item
Timing Belt
Maximum Operating Temperature
185 Degrees F
Tooth Location
One Side
Belt Material
Polyurethane
Pitch
8 mm
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Color
Blue
Belt Coating
Nylon
Description
Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 8MGT-2240-62, Number of Teeth 280, Pitch 8 mm, Pitch Length 2,240 mm, Tooth Location One Side, Top Width 62 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.