Zoro Homepage

Timing Belt, 8MGT-248-36, Curvilinear

  • Mfr # 8MGT-248-36

  • Zoro # G116090961


product price: $71.89
/ea

Key Features

Industry Number
8MGT-248-36
Top Width
36 mm
Reinforcing Cord Material
Carbon Fiber
Pitch
8 mm
Number of Teeth
31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8MGT-248-36
Zoro #
G116090961
UPC #
770075321101
Country of Origin
United States

Dimensions

Top Width
36 mm
Belt Trade Size
Urethane Carbon
Pitch Length
248 mm

Details

Industry Number
8MGT-248-36
Reinforcing Cord Material
Carbon Fiber
Pitch
8 mm
Number of Teeth
31
Tooth Location
One Side
Maximum Operating Temperature
185 Degrees F
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Resistance Properties
Chemical Resistant, Oil Resistant
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Tooth Shape
Curvilinear
Belt Material
Polyurethane
Belt Coating
Nylon
Color
Blue
Item
Timing Belt
Minimum Operating Temperature
-65 Degrees F

Description

Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 8MGT-248-36, Number of Teeth 31, Pitch 8 mm, Pitch Length 248 mm, Tooth Location One Side, Top Width 36 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.