Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 8MGT-2520-12, Curvilinear

  • Mfr # 8MGT-2520-12

  • Zoro # G316090099


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Pitch
8 mm
Belt Trade Size
Urethane Carbon
Resistance Properties
Chemical Resistant, Oil Resistant
Reinforcing Cord Material
Carbon Fiber
Maximum Operating Temperature
185 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8MGT-2520-12
Zoro #
G316090099
UPC #
072053450637
Country of Origin
United States

Dimensions

Belt Trade Size
Urethane Carbon
Top Width
12 mm
Pitch Length
2,520 mm

Details

Pitch
8 mm
Resistance Properties
Chemical Resistant, Oil Resistant
Reinforcing Cord Material
Carbon Fiber
Maximum Operating Temperature
185 Degrees F
Number of Teeth
315
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Belt Coating
Nylon
Minimum Operating Temperature
-65 Degrees F
Belt Material
Polyurethane
Tooth Location
One Side
Tooth Shape
Curvilinear
Industry Number
8MGT-2520-12
Item
Timing Belt
Color
Blue
Belt Series
Poly Chain(R) GT(R) Carbon Belts

Description

Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 8MGT-2520-12, Number of Teeth 315, Pitch 8 mm, Pitch Length 2,520 mm, Tooth Location One Side, Top Width 12 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.