Timing Belt, 8MGT-2520-36, Curvilinear
Mfr # 8MGT-2520-36
Zoro # G316090815
product price: $316.99
/ea
Free Shipping & Returns
Key Features
Belt Coating
Nylon
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Pitch
8 mm
Minimum Operating Temperature
-65 Degrees F
Belt Trade Size
Urethane Carbon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8MGT-2520-36
Zoro #
G316090815
UPC #
072053451054
Country of Origin
United States
Dimensions
Belt Trade Size
Urethane Carbon
Pitch Length
2,520 mm
Top Width
36 mm
Details
Belt Coating
Nylon
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Pitch
8 mm
Minimum Operating Temperature
-65 Degrees F
Belt Material
Polyurethane
Reinforcing Cord Material
Carbon Fiber
Resistance Properties
Chemical Resistant, Oil Resistant
Industry Number
8MGT-2520-36
Tooth Location
One Side
Number of Teeth
315
Item
Timing Belt
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Tooth Shape
Curvilinear
Color
Blue
Maximum Operating Temperature
185 Degrees F
Description
Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 8MGT-2520-36, Number of Teeth 315, Pitch 8 mm, Pitch Length 2,520 mm, Tooth Location One Side, Top Width 36 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.