Timing Belt, 8MGT-2600-12, Curvilinear
Mfr # 8MGT-2600-12
Zoro # G916090116
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
325
Belt Coating
Nylon
Color
Blue
Pitch
8 mm
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8MGT-2600-12
Zoro #
G916090116
UPC #
072053883633
Country of Origin
United States
Dimensions
Pitch Length
2,600 mm
Top Width
12 mm
Belt Trade Size
Urethane Carbon
Details
Number of Teeth
325
Belt Coating
Nylon
Color
Blue
Pitch
8 mm
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Reinforcing Cord Material
Carbon Fiber
Tooth Location
One Side
Belt Material
Polyurethane
Tooth Shape
Curvilinear
Industry Number
8MGT-2600-12
Maximum Operating Temperature
185 Degrees F
Resistance Properties
Chemical Resistant, Oil Resistant
Item
Timing Belt
Minimum Operating Temperature
-65 Degrees F
Description
Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 8MGT-2600-12, Number of Teeth 325, Pitch 8 mm, Pitch Length 2,600 mm, Tooth Location One Side, Top Width 12 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.