Timing Belt, 8MGT-2600-36, Curvilinear
Mfr # 8MGT-2600-36
Zoro # G016090856
product price: $343.99
/ea
Free Shipping & Returns
Key Features
Tooth Shape
Curvilinear
Pitch
8 mm
Belt Coating
Nylon
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Reinforcing Cord Material
Carbon Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8MGT-2600-36
Zoro #
G016090856
UPC #
072053884036
Country of Origin
United States
Dimensions
Belt Trade Size
Urethane Carbon
Top Width
36 mm
Pitch Length
2,600 mm
Details
Tooth Shape
Curvilinear
Pitch
8 mm
Belt Coating
Nylon
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Reinforcing Cord Material
Carbon Fiber
Tooth Location
One Side
Belt Material
Polyurethane
Color
Blue
Item
Timing Belt
Industry Number
8MGT-2600-36
Resistance Properties
Chemical Resistant, Oil Resistant
Maximum Operating Temperature
185 Degrees F
Number of Teeth
325
Minimum Operating Temperature
-65 Degrees F
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Description
Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 8MGT-2600-36, Number of Teeth 325, Pitch 8 mm, Pitch Length 2,600 mm, Tooth Location One Side, Top Width 36 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.