Timing Belt, 8MGT-2800-36, Curvilinear
Mfr # 8MGT-2800-36
Zoro # G516090790
product price: $334.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
Urethane Carbon
Tooth Location
One Side
Tooth Shape
Curvilinear
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Resistance Properties
Chemical Resistant, Oil Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8MGT-2800-36
Zoro #
G516090790
UPC #
072053884043
Country of Origin
United States
Dimensions
Belt Trade Size
Urethane Carbon
Pitch Length
2,800 mm
Top Width
36 mm
Details
Tooth Location
One Side
Tooth Shape
Curvilinear
Item
Timing Belt
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Resistance Properties
Chemical Resistant, Oil Resistant
Reinforcing Cord Material
Carbon Fiber
Industry Number
8MGT-2800-36
Number of Teeth
350
Minimum Operating Temperature
-65 Degrees F
Color
Blue
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Maximum Operating Temperature
185 Degrees F
Pitch
8 mm
Belt Coating
Nylon
Belt Material
Polyurethane
Description
Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 8MGT-2800-36, Number of Teeth 350, Pitch 8 mm, Pitch Length 2,800 mm, Tooth Location One Side, Top Width 36 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.