Timing Belt, 8MGT-2840-12, Curvilinear
Mfr # 8MGT-2840-12
Zoro # G216090021
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
Urethane Carbon
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Pitch
8 mm
Pitch Length
2,840 mm
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8MGT-2840-12
Zoro #
G216090021
UPC #
072053450644
Country of Origin
United States
Dimensions
Belt Trade Size
Urethane Carbon
Pitch Length
2,840 mm
Top Width
12 mm
Details
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Pitch
8 mm
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Color
Blue
Maximum Operating Temperature
185 Degrees F
Belt Coating
Nylon
Minimum Operating Temperature
-65 Degrees F
Number of Teeth
355
Tooth Location
One Side
Reinforcing Cord Material
Carbon Fiber
Item
Timing Belt
Belt Material
Polyurethane
Industry Number
8MGT-2840-12
Resistance Properties
Chemical Resistant, Oil Resistant
Tooth Shape
Curvilinear
Description
Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 8MGT-2840-12, Number of Teeth 355, Pitch 8 mm, Pitch Length 2,840 mm, Tooth Location One Side, Top Width 12 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.