Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 8MGT-288-21, Curvilinear

  • Mfr # 8MGT-288-21

  • Zoro # G716090941


product price: $38.99
/ea

Key Features

Tooth Shape
Curvilinear
Industry Number
8MGT-288-21
Pitch Length
288 mm
Reinforcing Cord Material
Carbon Fiber
Number of Teeth
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8MGT-288-21
Zoro #
G716090941
UPC #
770075320807
Country of Origin
United States

Dimensions

Pitch Length
288 mm
Belt Trade Size
Urethane Carbon
Top Width
21 mm

Details

Tooth Shape
Curvilinear
Industry Number
8MGT-288-21
Item
Timing Belt
Reinforcing Cord Material
Carbon Fiber
Number of Teeth
36
Tooth Location
One Side
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Maximum Operating Temperature
185 Degrees F
Belt Coating
Nylon
Color
Blue
Pitch
8 mm
Resistance Properties
Chemical Resistant, Oil Resistant
Belt Material
Polyurethane
Minimum Operating Temperature
-65 Degrees F

Description

Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 8MGT-288-21, Number of Teeth 36, Pitch 8 mm, Pitch Length 288 mm, Tooth Location One Side, Top Width 21 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.