Timing Belt, 8MGT-3048-62, Curvilinear
Mfr # 8MGT-3048-62
Zoro # G416090623
product price: $812.99
/ea
Free Shipping & Returns
Key Features
Minimum Operating Temperature
-65 Degrees F
Belt Material
Polyurethane
Pitch Length
3,048 mm
Top Width
62 mm
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8MGT-3048-62
Zoro #
G416090623
UPC #
072053884111
Country of Origin
United States
Dimensions
Pitch Length
3,048 mm
Top Width
62 mm
Belt Trade Size
Urethane Carbon
Details
Minimum Operating Temperature
-65 Degrees F
Belt Material
Polyurethane
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Tooth Shape
Curvilinear
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Item
Timing Belt
Belt Coating
Nylon
Color
Blue
Tooth Location
One Side
Number of Teeth
381
Resistance Properties
Chemical Resistant, Oil Resistant
Pitch
8 mm
Reinforcing Cord Material
Carbon Fiber
Maximum Operating Temperature
185 Degrees F
Industry Number
8MGT-3048-62
Description
Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 8MGT-3048-62, Number of Teeth 381, Pitch 8 mm, Pitch Length 3,048 mm, Tooth Location One Side, Top Width 62 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.