Timing Belt, 8MGT-3200-21, Curvilinear
Mfr # 8MGT-3200-21
Zoro # G016090313
product price: $270.99
/ea
Free Shipping & Returns
Key Features
Industry Number
8MGT-3200-21
Belt Trade Size
Urethane Carbon
Resistance Properties
Chemical Resistant, Oil Resistant
Top Width
21 mm
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8MGT-3200-21
Zoro #
G016090313
UPC #
072053450798
Country of Origin
United States
Dimensions
Belt Trade Size
Urethane Carbon
Top Width
21 mm
Pitch Length
3,200 mm
Details
Item
Timing Belt
Industry Number
8MGT-3200-21
Resistance Properties
Chemical Resistant, Oil Resistant
Tooth Location
One Side
Number of Teeth
400
Reinforcing Cord Material
Carbon Fiber
Color
Blue
Belt Coating
Nylon
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Belt Material
Polyurethane
Minimum Operating Temperature
-65 Degrees F
Maximum Operating Temperature
185 Degrees F
Pitch
8 mm
Tooth Shape
Curvilinear
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Description
Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 8MGT-3200-21, Number of Teeth 400, Pitch 8 mm, Pitch Length 3,200 mm, Tooth Location One Side, Top Width 21 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.