Timing Belt, 8MGT-352-12, Curvilinear
Mfr # 8MGT-352-12
Zoro # G716090774
product price: $31.49
/eaKey Features
Belt Trade Size
Urethane Carbon
Tooth Location
One Side
Industry Number
8MGT-352-12
Reinforcing Cord Material
Carbon Fiber
Belt Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8MGT-352-12
Zoro #
G716090774
UPC #
770075321040
Country of Origin
United States
Dimensions
Belt Trade Size
Urethane Carbon
Pitch Length
352 mm
Top Width
12 mm
Details
Tooth Location
One Side
Industry Number
8MGT-352-12
Reinforcing Cord Material
Carbon Fiber
Belt Material
Polyurethane
Color
Blue
Maximum Operating Temperature
185 Degrees F
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Minimum Operating Temperature
-65 Degrees F
Belt Coating
Nylon
Resistance Properties
Chemical Resistant, Oil Resistant
Pitch
8 mm
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Tooth Shape
Curvilinear
Number of Teeth
44
Item
Timing Belt
Description
Timing Belt, Belt Material Polyurethane, Belt Series Poly Chain(R) GT(R) Carbon Belts, Industry Number 8MGT-352-12, Number of Teeth 44, Pitch 8 mm, Pitch Length 352 mm, Tooth Location One Side, Top Width 12 mm, Application Heavy Duty Power Transmission, Roller Chain Replacement, Belt Coating Nylon, Belt Trade Size Urethane Carbon, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.