Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 8MGT-3600-12, Curvilinear

  • Mfr # 8MGT-3600-12

  • Zoro # G216090045


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Industry Number
8MGT-3600-12
Pitch Length
3,600 mm
Reinforcing Cord Material
Carbon Fiber
Belt Trade Size
Urethane Carbon
Top Width
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8MGT-3600-12
Zoro #
G216090045
UPC #
072053450651
Country of Origin
United States

Dimensions

Pitch Length
3,600 mm
Belt Trade Size
Urethane Carbon
Top Width
12 mm

Details

Industry Number
8MGT-3600-12
Reinforcing Cord Material
Carbon Fiber
Maximum Operating Temperature
185 Degrees F
Number of Teeth
450
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Belt Coating
Nylon
Tooth Shape
Curvilinear
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Pitch
8 mm
Resistance Properties
Chemical Resistant, Oil Resistant
Belt Material
Polyurethane
Item
Timing Belt
Color
Blue
Minimum Operating Temperature
-65 Degrees F
Tooth Location
One Side

Description

Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 8MGT-3600-12, Number of Teeth 450, Pitch 8 mm, Pitch Length 3,600 mm, Tooth Location One Side, Top Width 12 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.