Zoro Homepage

Timing Belt, 8MGT-3600-62, Curvilinear

  • Mfr # 8MGT-3600-62

  • Zoro # G216090663


product price: $750.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
185 Degrees F
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Top Width
62 mm
Pitch Length
3,600 mm
Pitch
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8MGT-3600-62
Zoro #
G216090663
UPC #
072053451283
Country of Origin
United States

Dimensions

Top Width
62 mm
Pitch Length
3,600 mm
Belt Trade Size
Urethane Carbon

Details

Maximum Operating Temperature
185 Degrees F
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Pitch
8 mm
Industry Number
8MGT-3600-62
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Reinforcing Cord Material
Carbon Fiber
Tooth Location
One Side
Tooth Shape
Curvilinear
Number of Teeth
450
Item
Timing Belt
Minimum Operating Temperature
-65 Degrees F
Resistance Properties
Chemical Resistant, Oil Resistant
Belt Material
Polyurethane
Belt Coating
Nylon
Color
Blue

Description

Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 8MGT-3600-62, Number of Teeth 450, Pitch 8 mm, Pitch Length 3,600 mm, Tooth Location One Side, Top Width 62 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.