Timing Belt, 8MGT-4000-36, Curvilinear
Mfr # 8MGT-4000-36
Zoro # G216090908
product price: $440.99
/ea
Free Shipping & Returns
Key Features
Pitch Length
4,000 mm
Tooth Shape
Curvilinear
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Reinforcing Cord Material
Carbon Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8MGT-4000-36
Zoro #
G216090908
UPC #
072053451092
Country of Origin
United States
Dimensions
Pitch Length
4,000 mm
Top Width
36 mm
Belt Trade Size
Urethane Carbon
Details
Tooth Shape
Curvilinear
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Reinforcing Cord Material
Carbon Fiber
Resistance Properties
Chemical Resistant, Oil Resistant
Pitch
8 mm
Color
Blue
Tooth Location
One Side
Number of Teeth
500
Maximum Operating Temperature
185 Degrees F
Industry Number
8MGT-4000-36
Minimum Operating Temperature
-65 Degrees F
Item
Timing Belt
Belt Material
Polyurethane
Belt Coating
Nylon
Description
Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 8MGT-4000-36, Number of Teeth 500, Pitch 8 mm, Pitch Length 4,000 mm, Tooth Location One Side, Top Width 36 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.