Timing Belt, 8MGT-416-21, Curvilinear
Mfr # 8MGT-416-21
Zoro # G916090925
product price: $49.19
/eaKey Features
Minimum Operating Temperature
-65 Degrees F
Color
Blue
Number of Teeth
52
Tooth Shape
Curvilinear
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8MGT-416-21
Zoro #
G916090925
UPC #
770075321071
Country of Origin
United States
Dimensions
Belt Trade Size
Urethane Carbon
Top Width
21 mm
Pitch Length
416 mm
Details
Item
Timing Belt
Minimum Operating Temperature
-65 Degrees F
Color
Blue
Number of Teeth
52
Tooth Shape
Curvilinear
Tooth Location
One Side
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Pitch
8 mm
Maximum Operating Temperature
185 Degrees F
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Reinforcing Cord Material
Carbon Fiber
Belt Coating
Nylon
Industry Number
8MGT-416-21
Resistance Properties
Chemical Resistant, Oil Resistant
Belt Material
Polyurethane
Description
Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 8MGT-416-21, Number of Teeth 52, Pitch 8 mm, Pitch Length 416 mm, Tooth Location One Side, Top Width 21 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.